Shop All Jobber Length Drill Bits
Milwaukee Tool
13/32" Titanium SHOCKWAVE
Mfr # 48-89-4623
Zoro # G1995141
Not eligible for select promotions
$14.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 13/32"
- Decimal Equivalent 0.4063
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4623
- Zoro # G1995141
- UPC # 045242353248
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/32 in |
Size | 13/32" |
Shank Dia. | 1/4" |
Overall Length | 4 25/32 in |
Flute Length | 3 in |
Maximum Drilling Depth | 3 in |
Dimension Type | Fractional Inch |
Drilling Depth | 3-3/64" |
Depth:Dia. Ratio | 8xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 13/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Forstner Bit, 1/4" (537.064.31)
- STABILA Plate Level Maintenance Kit (33000)
- CENTURY DRILL & TOOL SECURITY T20 STAR BULK 5PK (68160)
- H & H INDUSTRIAL PRODUCTS #2/A High Speed Steel Adjustable Blade Reamer (7/16-15/32) (2006-9177)
- MILWAUKEE TOOL 11/64" Titanium SHOCKWAVE (48-89-4608)
- MILWAUKEE TOOL 1/8" Titanium SHOCKWAVE (48-89-4605)
- MILWAUKEE TOOL 1/16" Titanium SHOCKWAVE (48-89-4601)
- MILWAUKEE TOOL 15/64" Titanium SHOCKWAVE (48-89-4612)
- MILWAUKEE TOOL 7/16" Titanium SHOCKWAVE (48-89-4625)
- MILWAUKEE TOOL 7-Pc Shockwave Carbide Hammer Drill Bit Kit (ML48-20-9052)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #48 (44318)
- Milwaukee Tool Jobber Length Drill Bits