Shop All Auger Drill Bits
Milwaukee Tool
13/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit
Mfr # 48-13-6707
Zoro # G7558183
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 13/16"
- Shank Size 13/16"
- Length 18
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-13-6707
- Zoro # G7558183
- UPC # 045242503421
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 13/16" |
Shank Size | 13/16" |
Length | 18 |
Width | 18 |
Height | 18 |
Outside Diameter | 13/16" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Auger Bit |
Material | Alloy Steel |
Application | Auger |
Weight | 1.105 |
Description
Utility Auger,13/16"x18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 4 in Bar Clamp, Tempered Drop-Forged Steel Handle and 3 1/8 in Throat Depth (GS12-8K)
- TEKTON 3/4" Drive Socket Rail (OSR33110)
- BOSCH Cross Line Laser Kit, 1/4-20 Thread Size (GCL100-80CG)
- TEKTON 1/2 Inch Drive x 27 mm 6-Point Impact Socket (SID22127)
- MILWAUKEE TOOL 15/16" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6809)
- MILWAUKEE TOOL 1-1/4" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6713)
- MILWAUKEE TOOL Fine Stranded Wire Replacement Blades (48-44-2778)
- MILWAUKEE TOOL 11/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6705)
- MILWAUKEE TOOL 1-1/4" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6813)
- MILWAUKEE TOOL 1" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6810)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 3/4 (09709)
- Milwaukee Tool Drill Bits