Shop All Annular Cutters
Milwaukee Tool
13/16" TCT Annular Cutter 2" Depth
Mfr # 49-59-4081
Zoro # G1573892
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Weldon
- Cutter Material Carbide
- Cutting Depth 2 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-59-4081
- Zoro # G1573892
- UPC # 045242513741
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 13/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 13/16 in |
For Chuck Size | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Overall Length | 3 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | Carbide |
Application | For Drilling Soft to Hard Steel |
Finish - Machining | Bright |
For Tool Type | Magnetic Drill Presses |
Series | 49-59 |
Material - Machining | Carbide |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.8125 |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | No |
Pilot Pin Included | No |
Description
Annular Cutter, Carbide, Bright, 13/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50005)
- ONSRUD Routing End Mill, Compression, 1/2, 1 3/8 (60-171MW)
- TEKTON 3/8 Inch Drive x 18 Inch Socket Rail, 20 Clips (Black) (OSR13220)
- PROTO 1/2 in Drive Impact Socket 1/2 in Size 12 pt Deep Depth, Black Oxide (J7316)
- MILWAUKEE TOOL 1-1/4" TCT Annular Cutter 2" Depth (49-59-4125)
- MILWAUKEE TOOL 1-1/16" TCT Annular Cutter 2" Depth (49-59-4106)
- MILWAUKEE TOOL 2-1/8" HSS Annular Cutter 2" Depth (49-59-2212)
- MILWAUKEE TOOL 3-1/4" Threaded Steel Hawg Cutter (49-57-3250)
- MILWAUKEE TOOL 1" Threaded Steel Hawg Cutter (49-57-1000)
- MILWAUKEE TOOL 1-3/8" Threaded Steel Hawg Cutter (49-57-1375)
- CS UNITEC Annular Cutter, HSS, 2-1/4" X 4" (6-1-472)
- Milwaukee Tool Annular Cutters