Shop All Annular Cutters
Milwaukee Tool
13/16" Quick Change Tang Drive Steel Hawg Cutter
Mfr # 49-57-0814
Zoro # G5128347
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Tang
- Application Mild Steel, Stainless Steel
- Cutter Material Carbide
- Cutting Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-0814
- Zoro # G5128347
- UPC # 045242201471
- Country of Origin Japan
- Category Annular Cutters
Dimensions
Diameter | 13/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Shank Thread Size | MT3 |
For Chuck Size | MT3 |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 13/16 in |
Description
Annular Cutter, Carbide, Bright, 13/16 in, Tang Shank, Shank Diameter 3/4 in, Shank Thread Size MT3, For Chuck Size MT3, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 (300512)
- KLEIN TOOLS Fiberglass Folding Rule, Outside Reading (911-6)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set, PK 2 (K34)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2318GG-200)
- MILWAUKEE TOOL 1/2" Quick Change Tang Drive Steel Hawg Cutter (49-57-0251)
- MILWAUKEE TOOL 3/4" Quick Change Tang Drive Steel Hawg Cutter (49-57-0752)
- MILWAUKEE TOOL 5/8" Quick Change Tang Drive Steel Hawg Cutter (49-57-0626)
- MILWAUKEE TOOL 1-1/2" Threaded Steel Hawg Cutter (49-57-1500)
- MILWAUKEE TOOL 1-1/4" x 1" Annular Cutter (49-59-1250)
- MILWAUKEE TOOL 1-5/8" Threaded Steel Hawg Cutter (49-57-1625)
- UNIBOR 4'' x 2 TCT Annular Cutter (272128)
- Milwaukee Tool Annular Cutters