Shop All Wood Drilling Bits
Milwaukee Tool
13/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit
Mfr # 48-13-6807
Zoro # G4232905
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 24 in
- Shank Size 7/16 in
- Cutting Direction Right Hand
- Drill Bit Size 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-13-6807
- Zoro # G4232905
- UPC # 045242503520
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 13/16" |
Overall Length | 24 in |
Shank Size | 7/16 in |
Drill Bit Size | 13/16 in |
Length | 24" |
Shank Hex Size | 13/16 in |
Maximum Drilling Depth | 21 in |
Details
Promotion Restriction | Not eligible for promotion |
Cutting Direction | Right Hand |
For Use With | Handheld Drills and Drill Presses |
Drill Style | Auger |
Number of Pieces | 1 |
Decimal Equivalent | 0.8125 |
Item | Auger Drill Bit |
Shank Type - Machining | Hex |
Material - Machining | Carbon Steel |
Drill Bit Material | Carbon Steel |
Measurement System | Fractional Inch |
Sub Brand | Shockwave(TM) |
Finish - Machining | PTFE |
Primary Material Application | Wood |
Auger Style | Pole Auger |
Dual Auger | No |
Description
Pole Auger, Auger Drill Bit, 13/16 in, 24 in Overall Length, Hex, PTFE, Shank Hex Size 13/16 in, Maximum Drilling Depth 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Square Turning Insert, Square, 1/2 in, SNMG, 1/32 in, Carbide (SNMG432ENG-AC830P)
- WESTWARD Jaw Inserts, 5-1/8 In, For 10D696, PR (10D759)
- ALLIED INTERNATIONAL Mill Bastard File, 10" (63210)
- TAPMASTER 1/4 x 3-1-1/4 Steel Hot Tap Pilots with Dual Wire Retention. (WR-908001)
- MILWAUKEE TOOL 15/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6709)
- MILWAUKEE TOOL 13/16 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6907)
- MILWAUKEE TOOL 5/8 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6904)
- MILWAUKEE TOOL 1-1/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6711)
- MILWAUKEE TOOL 1-1/8 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6812)
- MILWAUKEE TOOL Contractor's Selfeed Bit Kit (7-Piece) (49-22-0130)
- WOODOWL Countersink #12 - 7/32" (00711)
- Milwaukee Tool Drill Bits