Shop All Masonry Drill Bits
Milwaukee Tool
13/16 in. x 12 in. SDS-Plus Rebar Cutter
Mfr # 48-20-6724
Zoro # G006898233
product price: $44.97
/ea
Not eligible for select promotions
$44.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3937
- Impact Rated No
- Flute Length 10"
- Number of Flutes 4
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-6724
- Zoro # G006898233
- UPC # 045242619337
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 13/16" |
Shank Dia. | 0.3937 |
Overall Length | 12" |
Flute Length | 10" |
Shank Length | 2 in |
Maximum Drilling Depth | 10" |
Drill Bit Sizes Included | (1) SDS Plus Rebar Cutter |
Bit Dia. | 13/16" |
Shank Diameter | 13/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | SDS PLUS 13/16" X 12" Rebar Cutter |
Impact Rated | No |
Number of Flutes | 4 |
Cutting Direction | Right Hand |
Shank Type - Machining | SDS-Plus |
Flute Type | Regular Spiral |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Right Hand |
Primary Material Application | Concrete |
Drill Bit Point Type | Masonry |
For Tool Type | Rotary Hammer |
Material - Machining | Solid Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.8125 |
Description
Rebar Cutter Drill Bit, 13/16 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, SDS Plus, 10 in Maximum Drilling Depth, 13/16 in Shank Diameter, Not Applicable Shank Hex Size, 2 in Shank Length, Regular Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 14" Cermet Steel Blade (RAPBU355FS)
- GREENFIELD THREADING Spiral Flute Tap, Plug 3 Flutes (367263)
- MILWAUKEE TOOL Staple Gun, Cordless, 12VDC (2447-20, 48-11-2420)
- MILWAUKEE TOOL 8-1/4" 40T Fine Finish Circular Saw Blade (48-40-0822)
- MILWAUKEE TOOL 1/2 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6707)
- MILWAUKEE TOOL 3/4 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6721)
- MILWAUKEE TOOL 1-1/2 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6734)
- MILWAUKEE TOOL 1/2 in. x 54 in. x 60 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3909)
- MILWAUKEE TOOL SDS+ Vacuum Bit 9/16" x 9-1/2" x 14" (48-20-2110)
- MILWAUKEE TOOL 1 in. x 12 in. Straight Shank Rebar Cutter (48-20-6787)
- MILWAUKEE TOOL 1/2 in. x 18 in. Straight Shank Rebar Cutter (48-20-6775)
- Milwaukee Tool Drill Bits