Shop All Hole Saws
Milwaukee Tool
13/16" Hole Dozer Bi-Metal Hole Saw
Mfr # 49-56-9606
Zoro # G3960835
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Cutting Depth 1 5/8 in
- Teeth per Inch 3.5
- Impact Rated No
- Shank Size 3/8 in Hex, 7/16 in Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-9606
- Zoro # G3960835
- UPC # 045242222414
- Country of Origin United States
- Category Hole Saws
Dimensions
Saw Dia. | 13/16" |
Max. Cutting Depth | 1 5/8 in |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Thread Size | 1/2"-20 |
Pilot Drill Size | 1/4 in dia x 3 1/2 in L |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 3.5 |
Impact Rated | No |
Application | Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals |
Tooth Material | Bi-Metal |
Primary Saw Application | Mild Steel, Stainless Steel, Aluminum, Cast Iron |
Item | Hole Saw |
Arbor Design | Not Included |
Hole Saw Product Grouping | Hole Saws |
Tooth Material Grade | Matrix II |
Replacement Pilot Drill No. | Mfr. No. 49-56-8010 |
Replacement Arbor No. | Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100 |
Materials Cut | Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails |
Primary Material Application | General Purpose |
For Use With | Most Brands Of Hole Saw Arbors |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 13/16 in, Teeth per Inch 3.5, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 21/64 (C23362)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 5/32 in Tip, 2 21/32 in L (45505)
- BON TOOL Bon 13-162 Featheredge, Mag 10 Foot (13-162)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #60 (C23154)
- MILWAUKEE TOOL 1-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9621)
- MILWAUKEE TOOL 1-11/16" Hole Dozer Bi-Metal Hole Saw (49-56-9620)
- MILWAUKEE TOOL 3-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9641)
- MILWAUKEE TOOL 1-3/4 in. Carbide Grit Hole Saw (49-56-0437)
- MILWAUKEE TOOL 5-1/2 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0848)
- MILWAUKEE TOOL 11/16" Hole Dozer Bi-Metal Hole Saw (49-56-9604)
- LENOX Carbide Hole Cutter, 2 3/4 In, 3/8 Cut D (20113-44CHC)
- Milwaukee Tool Hole Saws