Shop All Snips
Milwaukee Tool
13" Lightweight Tinner
Mfr # 48-22-4006
Zoro # G0059440
product price: $34.95
/ea
Not eligible for select promotions
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Left/Right/Straight
- Overall Length 13 in
- Material Aluminum
- Features 3-1/2 in Replaceable Blades, All-Metal Contoured Handles for Durability and Comfort, Rust Resistant
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4006
- Zoro # G0059440
- UPC # 045242350339
- Country of Origin China
- Category Snips
Dimensions
Overall Length | 13 in |
Cutting Length | 3 1/2 in |
Description
Tinners Snip, Blade Material Aluminum, Cutting Capacity 24 ga (Cold Rolled Steel), 26 ga (Stainless Steel), Cutting Direction Left, Right, Straight, Cutting Edge Type Non-Serrated, Cutting Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide (4LXV2)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 15/64 (44215)
- OUTPAK WASHOUT Outpak Washout Construction Washout Corrugated Cardboard, 260 Gallon, 72"L x 72"W x 12"H (945-123406)
- WOODWARD FAB Hydraulic Rebar Cutter, 13" L (R22)
- MILWAUKEE TOOL Left Cutting Right Angle Snips (48-22-4511)
- MILWAUKEE TOOL 10" Duckbill Tinner (48-22-4004)
- MILWAUKEE TOOL Aviation Snip, 10 in OAL, 5 in L Cut, Left, Straight Cut, Steel Blade, Ergonomic Handle, Red Handle (48-22-4510)
- MILWAUKEE TOOL Straight Cutting Offset Aviation Snips (48-22-4532)
- MILWAUKEE TOOL Long Cut Straight Aviation Snips (48-22-4537)
- MILWAUKEE TOOL Long Cut Offset Left Aviation Snips (48-22-4538)
- STANLEY Stanley® Fatmax® FMHT73561 Long Nose Straight Cut Snips (FMHT73561)
- Milwaukee Tool Knives, Cutters & Snips