Shop All Coring Drills & Accessories
Milwaukee Tool
13 in. SDS-Plus Core Bit Adapter
Mfr # 48-20-3582
Zoro # G4431597
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 13 in
- For Use With Milwaukee SDS Plus Core Bits
- Shank Shape SDS Plus
- Size 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-3582
- Zoro # G4431597
- UPC # 045242486410
- Country of Origin Germany
- Category Coring Drills & Accessories
Dimensions
Overall Length | 13 in |
Size | 13 in |
Thread Size | M16 x 2 |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | One Piece Core Bit Accessory |
For Use With | Milwaukee SDS Plus Core Bits |
Shank Shape | SDS Plus |
Shank Type - Machining | SDS Plus |
For Tool Type | Masonry |
Core Bit Cutter Material | Carbide |
Connection Type | Core Bit Adapter |
Description
One Piece Core Bit Accessory, SDS Plus, 13 in Overall Length, Shank Diameter 25/64 in, Thread Size M16 x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (J07521S)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 15/16" (1230SC)
- TITAN HAMMER Dead Blow 24 oz w/FG HANDLE (TL63124)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT34F10)
- MILWAUKEE TOOL 18 in. SDS-Plus Core Bit Adapter (48-20-3593)
- MILWAUKEE TOOL SDS-Plus Core Centering Bit (48-20-3580)
- MILWAUKEE TOOL MX FUEL Handheld Core Drill Kit w/Stand (MXF301-2CXS)
- MILWAUKEE TOOL Vacuum Pump Assembly (49-50-0200)
- MILWAUKEE TOOL Compact Core Drill Stand (3000)
- MILWAUKEE TOOL Switch Box Assembly (48-51-0100)
- JONARD TOOLS Hardline Coring Tool 5/8" (HC-625)
- Milwaukee Tool Power Drills