Shop All Needle Nose Pliers
Milwaukee Tool
13 in. Long Reach 1/2 in. Hose Grip Pliers
Mfr # 48-22-6561
Zoro # G410030823
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 12 7/8 in
- Features Corrosion Resistant, Ergonomic Handle Design, Slip Resistant Grips
- Material Forged Alloy Steel, Plastic
- Includes (1) 13" Long Reach Hose Grip Plier - 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-6561
- Zoro # G410030823
- UPC # 045242738144
- Country of Origin Viet Nam
- Category Needle Nose Pliers
Dimensions
Overall Length | 12 7/8 in |
Jaw Length | 3 in |
Length | 4 |
Tip Width | 1/2 in |
Hose Diameter | 1/2 in |
Description
Long Reach Pliers, Plier Type Round Nose Pliers, Nose Shape Round, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 12 7/8 in, Maximum Jaw Opening 1 7/8 in, Jaw Length 3 in, Tip Width 1/2 in, Jaw Shape Curved, Jaw Thickness Not Available, Insulated No, Non-Sparking No, Precision No, Voltage Rating Not Rated, Application Multi-Function Gripping Zones, Features Corrosion Resistant, Ergonomic Handle Design, Slip Resistant Grips, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 7/64 " L.55 mm (01450007)
- WESTWARD Palette Knife, Flexible, 1-1/4", SS (40JD57)
- VIX BIT Vix Bit Vb3 5-64 In. Vix-Bit Self Centering Guide (VB3)
- DIAMABRUSH Polishing Replacement Kit, 6in., Red, PK44 (ZPOBLD1KR44)
- MILWAUKEE TOOL 13 in. Long Reach 45-Degree Nose Pliers (48-22-6541)
- MILWAUKEE TOOL 8 in. Long Nose Comfort Grip Pliers (Made in USA) (MT555)
- MILWAUKEE TOOL 13 in. Long Reach 3/4 in. Hose Grip Pliers (48-22-6562)
- MILWAUKEE TOOL 3 pc. Long Reach Hose Grip Pliers Set (48-22-6563)
- MILWAUKEE TOOL 13 in. Long Reach Straight Nose Pliers (48-22-6540)
- MILWAUKEE TOOL 8 in. Long Nose Dipped Grip Pliers (Made in USA) (MT505)
- CENTURY DRILL & TOOL Pliers Long Nose 8 Jaw Capacity 2-5/8 Jaw Length 2-5/8 Jaw Thick 7/16 (72558)
- Milwaukee Tool Needle Nose Pliers