Shop All Angle Grinders & Accessories
This Product is Discontinued
Milwaukee Tool
13 Amp 6" Small Angle Grinder Slide, Lock-On (Discontinued)
Mfr # 6161-33
Zoro # G4913772
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 6 in
- Switch Type Slide
- Voltage 120V AC
- Nominal Amps 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 6161-33
- Zoro # G4913772
- UPC # 045242241606
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 6 in |
Tool Length | 12 13/64 in |
Spindle Thread Size | 5/8"-11 |
Cord Length | 8 ft |
Wheel Diameter | 6 in |
Overall Length | 12 1/8 in |
Description
The 13 amp 6 in. Small angle grinder (Slide, lock-on) delivers up to 30% more durability and power than the competition. With a 2,100 MWO motor that powers through the toughest jobs, the 6161-33 is the perfect match for industrial users. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss, and soft start. Constant power technology® enables the grinder to maintain speed under load for unmatched performance and productivity. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.