Shop All Cordless Impact Tools
Milwaukee Tool
12V 3/8"
Mfr # 2457-21, 2351-20
Zoro # G2608319
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Clutch Style Ratchet
- Battery Capacity (1) 1.5 Ah
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2457-21, 2351-20
- Zoro # G2608319
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in |
Overall Length | 10-3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Corded/Cordless | Cordless |
Clutch Style | Ratchet |
Battery Capacity | (1) 1.5 Ah |
Handle Type | Pistol Grip |
Cordless Tool Battery Type | Li-Ion |
Battery Included | Yes |
Includes | M12 3/8 in Ratchet, (1) M12 1.5Ah REDLITHIUM Compact Battery, (1) M12 Battery Charger, (1) Contractor Bag and Extra M12 LED Stick Light |
Voltage | 12V DC |
Corded/Banded | Cordless |
Tool Weight | 1.9 lb |
Max. Torque | 35 ft.-lb. |
Features | LED Light, On Board Fuel Gauge, Steel Housing, Stick Light |
Free Speed | 0 to 250 |
Battery Model No. | 48-11-2401 |
Description
Cordless Ratchet Kit, Voltage 12V DC, Drive Size 3/8 in, Handle Type Pistol Grip, Battery Capacity (1) 1.5 Ah, Tool Weight 1.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die, 6-32 UNC (CCT1060-105)
- FEIN Circular Saw Blade, Carbide, 9 in. dia. (MCBL09-TS)
- EAZYPOWER Chuck Key, 15/64 in, 1/4 in, 17/64 in Pilot (88149)
- APEX TOOL GROUP Bit Holder, 1/4", 7/16", 2-3/4" (488-1PK)
- MILWAUKEE TOOL M18 High Torque Impact Wrench Kit, Drive 1" Sqaure (2868-22HD, 48-11-1812)
- MILWAUKEE TOOL M18 ONE-KEY 1/2" HTIW + 29PC Socket Set (2863-22R,49-66-7016)
- MILWAUKEE TOOL M18 1/2" MTIW, M18 8.0, 2PK M18 6.0 (2962-20, 48-11-1880, 48-11-1862)
- MILWAUKEE TOOL 12V 1/4" Cordless Impact Driver Kit, (2) 1.5Ah Batteries (2462-22, 48-11-2440)
- MILWAUKEE TOOL Impact Wrench (2666-20)
- MILWAUKEE TOOL M18 1/2" Impact Wrench w/Pin Detent (2659-20)
- DEWALT Cordless Impact Driver (DCF850B/DCBP034C)
- Milwaukee Tool Cordless Impact Tools