Shop All Cordless Impact Tools
Milwaukee Tool
12V 1/4" Cordless Impact Driver Kit, (2) 1.5Ah Batteries
Mfr # 2462-22, 48-11-2440
Zoro # G2608477
product price: $239.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Cordless Tool Battery Type Li-Ion
- Brushless Motor No
- Max. Torque 1000 in-lb
- Clutch Style Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2462-22, 48-11-2440
- Zoro # G2608477
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in |
Overall Length | 6-3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Corded/Cordless | Cordless |
Cordless Tool Battery Type | Li-Ion |
Brushless Motor | No |
Max. Torque | 1000 in-lb |
Clutch Style | Impact |
Features | Battery Fuel Gauge, Bright LED Light, Belt Hook |
Includes | (2) Batteries, Charger, Belt Hook, Carrying Case |
Drive Configuration | Straight |
Corded/Banded | Cordless |
Voltage | 12 V |
Battery Capacity | 1.5 Ah |
Tool Weight | 1.8 lb |
Battery Included | (2) 48-11-2401 |
Handle Type | Pistol Grip, T |
Free Speed | 2,500 RPM |
Impacts per Minute | 0 to 3300 |
Description
Cordless Impact Driver Kit, Drive Size 1/4 in, Drive Configuration Straight, Max. Torque 1000 in-lb, Voltage 12 V, Brushless Motor No, Battery Capacity 1.5 Ah, Handle Type Pistol Grip, T, Tool Weight 1.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Protractor, 8-11/16" L, Stainless steel (4799-1120)
- ULTRA-DEX USA Insert Screw, IWSN-433 (IWSN-433)
- CTA MANUFACTURING SKT 3/8" DR RACK -METRIC (CTA9735)
- WILLIAMS T/H 12In Wedge (WG6412TH)
- MILWAUKEE TOOL Impact Wrench, Bare Tool, Battery, 12VDC (2555P-20, 48-11-2420)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring (Tool Only) (2854-20)
- MILWAUKEE TOOL WRENCH IMP M18 3/8" RA - NO BATTERY (ML2668-20)
- MILWAUKEE TOOL HTIW and Battery (2868-20, 48-11-1812)
- MILWAUKEE TOOL M12 3/8" Ratchet Kit, M12 HOCP2.5 Batt (2557-22, 48-11-2425)
- MILWAUKEE TOOL Impact Wrench, Cordless, 18V DC, 1800 RPM (2867-20, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Pin Detent (2759-20)
- Milwaukee Tool Cordless Impact Tools