Shop All Cordless Impact Tools
Milwaukee Tool
12V 1/4"
Mfr # 2456-20, 48-11-2420
Zoro # G7653429
product price: $213.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (1) 2.0 Ah
- Tool Weight 1.9 lb
- Features LED Light, On Board Fuel Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2456-20, 48-11-2420
- Zoro # G7653429
- UPC # 045242257553
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Square |
Overall Length | 10 3/4 in |
Head Height | 1 1/8 in |
Head Width | 1 1/8 in |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Voltage 12V DC, Brushless Motor No, Fastening Torque 35 ft-lb, Free Speed 250 RPM, Drive Size 1/4 in Square, Side to Center 7/8 in, Head Height 1 1/8 in, Head Width 1 1/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. 38D763, Battery Series M12 Redlithium, Charger Included No, Case Included No, Overall Length 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-13807 0.5 in. Tamperproof SAE Hex Bit Socket Set (ATD-13807)
- WESTWARD Adj Hand Reamer, 1 1/16-1 3/16, 10, HSS (4LGT6)
- RUKO Step Drill Set Hsse Inch In Plastic Case (101026USERO)
- WARNER Full Putty Knife, Flex, 3" (90133)
- MILWAUKEE TOOL M12 3/8” Impact Wrench (2463-20)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Mid-Torque Impact Wrench with Friction Ring Kit (2960-22R)
- MILWAUKEE TOOL M18 FUEL 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY (2869-20)
- MILWAUKEE TOOL 18V 1/4" Hex (2760-22, 48-11-1850)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3000 RPM (2564-20, 48-11-2440)
- MILWAUKEE TOOL M18 FUEL ONE-KEY BARE TOOL (ML2867-20)
- MILWAUKEE TOOL Impact Driver Kit, 18 V, 100 dB, 2.55 lb (2953-22, 48-11-1850, 48-32-4403)
- Milwaukee Tool Cordless Tools