Shop All Spiral Flute Drill Bits
Milwaukee Tool
12mm COBALT RED HELIX? Bit
Mfr # 48-89-2527
Zoro # G102716868
product price: $23.65
/ea
Not eligible for select promotions
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.9 in
- Finish Bright
- Bit Type Twist
- Drill Diameter 0.472 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2527
- Zoro # G102716868
- UPC # 45242519576
- Country of Origin Unknown
- Category Spiral Flute Drill Bits
Dimensions
Length | 5.9 in |
Drill Diameter | 0.472 in |
Length Type | Jobber |
Flute Length | 3.98 in |
Bit Diameter | 0.47 in |
Shank Diameter | 0.47 in |
Minimum Chuck Size Required | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Bright |
Bit Type | Twist |
Cutting Direction | Right Hand |
Bit Material | Cobalt |
Recommended Safety Equipment | Safety Glasses |
Drill Point Angle | 135 Degrees |
Number of Pieces | 1 |
Series | Red Helix |
Single/Double Ended | Single |
Drill Point Design | Split |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun Attachment, Shrink WireConnector (30202)
- SEGOMO TOOLS 10 Piece Mixed Drive Metric XZN Triple Square Spline Bit Socket Set (9015217B)
- ZORO SELECT Head Set, 1/2-13, 2.50 in., DRHT/DLHT (MHS-5013)
- JOHNSON LEVEL & TOOL 5 Pocket Level (500)
- M.A. FORD Twister Al 5X 3 Flute Drill, 1/4 (22925000)
- DRILL AMERICA 49/64" HSS Left Hand Split Point Stub Drill Bit (DWDSTLH49/64)
- DRILL AMERICA 5/8" HSS Heavy Duty Split Point Stub Drill Bit (DWDST5/8)
- DRILL AMERICA 41/64" HSS Left Hand Split Point Stub Drill Bit (DWDSTLH41/64)
- DRILL AMERICA #28 HSS Heavy Duty Split Point Stub Drill Bit (DWDST28)
- DRILL AMERICA #42 HSS Heavy Duty Split Point Stub Drill Bit (DWDST42)
- POWERBUILT 3/16" Titanium Coated Drill Bit (642614)
- Milwaukee Tool Spiral Flute Drill Bits