Shop All Infrared Thermometers
Milwaukee Tool
12:1 Infrared Temp-Gun NIST
Mfr # 2268-20NST
Zoro # G2014595
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Focus Spot Size and Distance - Infrared 1 in @ 12 in
- Temp. Range (F) - Infrared -22 Degrees to 1022 Degrees
- Temp. Range (C) - Infrared -30 Degrees to 550 Degrees
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2268-20NST
- Zoro # G2014595
- UPC # 045242351961
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 12 in |
Focus Spot Size and Distance | 1" @ 12" |
Manufacturers Warranty Length | 5 yr |
Battery Size | 9V |
Manufacturer Warranty Length | 5 yr |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Fixed, Distance To Spot Ratio 12:1, Alert Type Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.95, Maximum Emissivity Setting 0.95, Minimum Temperature Measured Degrees F -22 Degrees F, Maximum Temperature Measured Degrees F 1,022 Degrees F, Minimum Operating Temperature Degrees F 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Auto Voltage/Continuity Tester W/ Resistance (2213-20)
- WGTC Differential Pressure Gauge, 0 to 60 psi (251L4PCW)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 12', 4mm Maroon Fabric Band (WB2643)
- TRIPLETT Non-Contact IR Thermometer with NIST, Backlit LCD, -58 Degrees to 1112 Degrees F (IRT227-NIST)
- MILWAUKEE TOOL 30:1 Infrared/Contact Temp-Gun (2269-20)
- MILWAUKEE TOOL M12 12:1 Infrared Temp-Gun (Tool Only) (2278-20)
- MILWAUKEE TOOL 10:1 Infrared Temp-Gun (2267-20NST)
- MILWAUKEE TOOL M12 12:1 Infrared Temp-Gun (2278-20NST)
- MILWAUKEE TOOL 30:1 Infrared/Contact Temp-Gun NIST (2269-20NST)
- MILWAUKEE TOOL 10:1 Infrared Temp-Gun (2267-20)
- TAYLOR Infrared Thermocouple Thermometer (9305)
- Milwaukee Tool Infrared Thermometers