Shop All Cordless Hammer Drills
Milwaukee Tool
12.0 V Hammer Drill, Battery Included, 3/8 in Chuck
Mfr # 7DF42
Zoro # G2605193
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V
- Battery Included / Bare Tool Battery Included
- Chuck Size 3/8 in
- Battery Capacity 1.5 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 7DF42
- Zoro # G2605193
- Country of Origin Multiple
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 7 1/2 in |
Description
Cordless Hammer Drill/Driver Kit, Voltage 12V, Cordless Drill Class Compact, Chuck Size 3/8 in, Maximum Working Torque 23 ft-lb, Blows per Minute 0 to 22,500, Maximum Blows per Minute 22,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 1.5 Ah, Battery Model Number 38D763, Charger Included Yes, Clutch Style Adjustable, Handle Type T-Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 2" Punch (49-16-2671)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- BETA 8mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421008)
- REGAL CUTTING TOOLS 1/4-20 H2 4 Flt. Hand Tap Set (008974AS)
- MILWAUKEE TOOL M18 FUEL Hammer Drill Kit, 5.0 Battery (2904-22, 48-11-1850)
- MILWAUKEE TOOL M12 Cordless 1/4 Hex Impact Driver Bare Tool Only, (2462-20)
- MILWAUKEE TOOL Milwaukee 2804-20 M18 FUEL 1/2" Hammer Drill Driver (Bare Tool Only) (2804-20)
- MILWAUKEE TOOL M18 1/2" Brushless Hammer Drill Kit (2902-22)
- MILWAUKEE TOOL Hammer Drill/Driver Kit, 1/2 in (2904-22, 48-89-4631)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Hammer Drill/Driver Kit (2904-22)
- MAKITA XGT Brushless 1/2" Hammer Drill/, 40V (GPH01D)
- Milwaukee Tool Cordless Tools