Shop All Cordless Hammer Drills
Milwaukee Tool
12.0 V Hammer Drill, Battery Included, 3/8 in Chuck
Mfr # 2408-22, 48-11-2440
Zoro # G2608328
product price: $262.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Battery Included / Bare Tool Battery Included
- Chuck Size 3/8 in
- Battery Capacity 1.5 Ah
- Chuck Type Metal Single-Sleeve Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2408-22, 48-11-2440
- Zoro # G2608328
- Country of Origin Multiple
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 7 1/2 in |
Overall Width | 2 1/4 in |
Description
Cordless Hammer Drill/Driver Kit, Voltage 12V, Cordless Drill Class Subcompact, Chuck Size 3/8 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 1 1/8 in, Number of Speed Settings 2, Number of Clutch Settings 20, Maximum Working Torque 275 ft-lb, Blows per Minute 0 to 22,500, Maximum Blows per Minute 22,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, Battery Capacity 1.5 Ah, Battery Model Number 2XKZ6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E8 32mm Magnet 3/8 Sq. Drive (13425EG-E8)
- DRILL AMERICA 37/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F37/64)
- KRAFT TOOL Sealcoat Squeegee, 36", Straight (GG845RE)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-13", 1-3/8" dia. (SBK-047)
- MILWAUKEE TOOL M18 FUEL Hammer Drill Kit, 5.0 Battery (2904-22, 48-11-1850)
- MILWAUKEE TOOL M12 1/2" Drill/Driver, M12 HOCP2.5 Batt (3404-20, 48-11-2425)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 1/2 in. Hammer Drill/Driver (ML2904-20)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Hammer Drill/Driver Kit (3404-22)
- MILWAUKEE TOOL Hammer Drill Kit, Keyless, 18V, 3.3 lb (2904-22, 48-11-1850, 49-22-4006)
- MILWAUKEE TOOL Hammer Drill/Driver Kit, 1/2 in (2904-22, 48-89-4631)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH12Z)
- Milwaukee Tool Cordless Tools