Shop All Hook & Loop Sanding Discs
Milwaukee Tool
120 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander
Mfr # 48-80-5120
Zoro # G408627639
product price: $12.99
/ea
Not eligible for select promotions
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Coating Coverage Open
- For Use With M12 FUEL Orbital Detail Sander
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-80-5120
- Zoro # G408627639
- UPC # 045242645312
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Length | 3.75 in |
Width | 3.625 in |
Details
Promotion Restriction | Not eligible for promotion |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Coated |
Coating Coverage | Open |
For Use With | M12 FUEL Orbital Detail Sander |
Style | Random Orbit |
Series | POWERGRID |
Abrasive Grit | 120 |
Resistance Properties | Tear |
Backing Material | Nylon Mesh |
Color | Gray |
Item | Sanding Sheets |
Number of Vacuum Holes | Non-Vacuum |
Description
Sanding Sheets, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit 120, Overall Diameter Not Applicable, Series POWERGRID, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B510)
- SGSPRO Carbide Bur, Cyl, 1/4in, Length Cut 5/8in (10003)
- FLEX-HONE TOOL BC27824 FLEX-HONE, 2.875" (73mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC27824)
- CENTURY DRILL & TOOL 4-1/2X.045 MASON RY WHL (75520)
- MILWAUKEE TOOL 150 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5150)
- MILWAUKEE TOOL 180 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5180)
- MILWAUKEE TOOL 400 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5400)
- MILWAUKEE TOOL 320 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5320)
- MILWAUKEE TOOL 220 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5220)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 150 (66623325926)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., VF, AlO, PK40 (7100138328)
- Milwaukee Tool Hook & Loop Sanding Discs