Shop All Hammer Drill Bits
Milwaukee Tool
1/2" x 10" x 12" 3-Flat Secure-Grip™ Hammer-Drill Bit
Mfr # 48-20-8831
Zoro # G5116824
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Three-Flat
- Shank Size 3/8 in
- Decimal Equivalent 0.5
- Drilling Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-8831
- Zoro # G5116824
- UPC # 045242098590
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/8 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 1/2" |
Drill Bit Size | 1/2 in |
Shank Diameter | 3/8 in |
Overall Length (In.) | 12 |
Description
Hammer Drill Bit, Straight with Three Flats, 1/2 in Drill Bit Size, 12 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 10 in, Shank Diameter 3/8 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 1/8" Tip Size, 2 15/64 in Long, 1/8 in Short (54TU42)
- CDI CDI Torque Wrench, 3/8Dr, 100-750 in.-lb. (7502MRMH)
- MILWAUKEE TOOL 12-1/2" Max-Lok SDS MAX Adapter (48-20-6960)
- HOUGEN 1-3/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18238)
- MILWAUKEE TOOL 1-3/8 in. x 22 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4410)
- MILWAUKEE TOOL SDS-PLUS 2CT 1/4" X 8" X 10" (48-20-7433)
- MILWAUKEE TOOL 5/8 in.X 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3918)
- MILWAUKEE TOOL 1/2" X 13/16" Short Stop Bit SDS-PLUS (48-20-7652)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1-1/2x23 In (48-20-3988)
- MILWAUKEE TOOL 1-1/4 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3974)
- DEWALT 7/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5477)
- Milwaukee Tool Hammer Drill Bits