Shop All Annular Cutters
Milwaukee Tool
1/2" x 1" Annular cutter
Mfr # 49-59-0500
Zoro # G8525343
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Decimal Equivalent 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-59-0500
- Zoro # G8525343
- UPC # 045242207497
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 1/2 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
For Chuck Size | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 1/2 in |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Decimal Equivalent | 0.5 |
For Tool Type | Magnetic Drill Presses |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Stack Cut Teeth | No |
Series | 49-59 |
Shank Type - Machining | Weldon Flat |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Black Oxide, 1/2 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Fire Rake Handl, 60", Round Eye, Contractor (66681)
- PROTO Velocity Top Chest, 5 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05DT)
- BON TOOL Edger, SS, 6" X 6", 1/2" Radius X 5/8" Lip Comfort Grip Handle (62-444)
- KLEIN TOOLS 3/16-Inch Nut Driver, 3-Inch Hollow Shaft, Plastic Handle (S6)
- MILWAUKEE TOOL 1-3/4" x 1" Annular Cutter (49-59-1750)
- MILWAUKEE TOOL 13/16" x 1" Annular Cutter (49-59-0812)
- MILWAUKEE TOOL 5/8" x 1" Annular Cutter (49-59-0625)
- MILWAUKEE TOOL 7/8" x 2" Annular Cutter (49-59-2089)
- MILWAUKEE TOOL 2-1/16" Threaded Steel Hawg Cutter (49-57-2060)
- MILWAUKEE TOOL 13/16" Threaded Steel Hawg Cutter (49-57-0812)
- HOUGEN 1-3/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18256)
- Milwaukee Tool Annular Cutters