Shop All Jobber Length Drill Bits
Milwaukee Tool
1/2" Titanium SHOCKWAVE
Mfr # 48-89-4629
Zoro # G1995108
product price: $19.47
/ea
Not eligible for select promotions
$19.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Size 1/2"
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4629
- Zoro # G1995108
- UPC # 045242353309
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Size | 1/2" |
Shank Dia. | 1/4" |
Overall Length | 5 3/32 in |
Flute Length | 3 5/16 in |
Maximum Drilling Depth | 3 5/16 in |
Dimension Type | Fractional Inch |
Drilling Depth | 3-21/64" |
Depth:Dia. Ratio | 7xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 1/2 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2"(115mm)- 6" (125mm) High Performance Trigger Switch Grinder (DWE43116)
- DRILL AMERICA 1/2"-13x6" HSS Pulley Tap (DWTET6X1/2-13)
- UNIVERSAL TOOL 4" Angle Grinder, UT8748-4 (UT8748-4)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384691)
- MILWAUKEE TOOL 7/16" Titanium SHOCKWAVE (48-89-4625)
- MILWAUKEE TOOL SHOCKWAVE Hex Shank Drill Bit, 3/16 in, Drill Bit Point Angle 135 Deg, High Speed Steel (48-89-4609)
- MILWAUKEE TOOL 21/64" Titanium SHOCKWAVE (48-89-4618)
- MILWAUKEE TOOL 9/32" Titanium SHOCKWAVE (48-89-4615)
- MILWAUKEE TOOL 1/4 in. Thunderbolt Black Oxide Bit (ML48-89-2832)
- MILWAUKEE TOOL 7/32" Titanium SHOCKWAVE (48-89-4611)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #34 (C16646)
- Milwaukee Tool Drill Bits