Shop All Nail Pullers, Wrecking and Pry Bars
Milwaukee Tool
12" Pry Bar
Mfr # 45-74-9212
Zoro # G611745007
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features All Metal Core, Comfortable Tri-Lobe Handle, Corrosion Resistant, Hammer-Ready Strike Cap, I-Beam Design: upto 40% Stronger, Lifetime Guarantee
- Overall Length 12 in
- Type Pry Bars
- Weight 0.69 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-74-9212
- Zoro # G611745007
- UPC # 045242720682
- Country of Origin Thailand
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12 in |
Bar Width | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | All Metal Core, Comfortable Tri-Lobe Handle, Corrosion Resistant, Hammer-Ready Strike Cap, I-Beam Design: upto 40% Stronger, Lifetime Guarantee |
Item | 12" Pry Bar |
Type | Pry Bars |
Weight | 0.69 lb |
Finish | Chrome |
Includes Handle | Yes |
Bar Material | Metal |
Description
Twelve In. Pry Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 7/8in Size (1EYH9)
- DUCK BRAND CARPET TAPE 2.44""X15' (286519)
- TRUPER 3Lb Cross Peen Hammer (CRP3HC)
- WESTWARD 1/2 in Drive, 30mm Hex Metric Socket, 6 Points (53YU42)
- MILWAUKEE TOOL 12 in. Pry Bar (48-22-9034)
- MILWAUKEE TOOL 10 in. Molding Puller (48-22-9033)
- MILWAUKEE TOOL 9 in. Finish Nail Puller (48-22-9030)
- MILWAUKEE TOOL 15 in. Pry Bar (48-22-9035)
- MILWAUKEE TOOL 18" Pry Bar (45-74-9218)
- MILWAUKEE TOOL 10 in. Nail Puller (48-22-9031)
- MAYHEW PRY BAR ROLLING HEAD 30" MODIFIED (MY40172)
- Milwaukee Tool Nail Pullers, Wrecking and Pry Bars