Shop All Cut-Resistant Gloves
Milwaukee Tool
12 Pk Cut 5 Dipped Gloves - M
Mfr # 48-22-8951B
Zoro # G9139092
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Size M
- ANSI/ISEA Cut Level A5
- Size Medium
- Color High Visibility Yellow/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8951B
- Zoro # G9139092
- UPC # 045242530434
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | Medium |
Details
Promotion Restriction | Not eligible for promotion |
Item | High Visibility Cut Level 5 Polyurethane Dipped Gloves - Medium (12 Pairs) |
ANSI/ISEA Cut Level | A5 |
Color | High Visibility Yellow/Black |
Cuff Style | Knit |
Material | Polyurethane |
Insulated | No |
Description
Cut Level 5 Dipped Gloves,M,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Laser/inkjet, Self-Lamlbl, PK1000 (LJSL6-Y3-1)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-33-009)
- BDG Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size M (8) (99-1-9675-8)
- BRADY Pipe Marker, Non-Potable Water, 5843-O (5843-O)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Large (48-22-8927)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves - 2X-Large (12 Pairs) (48-22-8914B)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (12 pair) (48-73-8912B)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - 2X-Large (48-73-8744)
- MILWAUKEE TOOL Cut Level 1 Nitrile Dipped Gloves - 2X-Large (12 Pairs) (48-22-8904B)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (12 pair) (48-73-7922B)
- EMERALD CX Cut-Resistant Glove, Level 5, Size 7, PR (S10NXFN-7)
- Milwaukee Tool Cut-Resistant Gloves