Shop All Cut-Resistant Gloves
Milwaukee Tool
12 Pk Cut 5 Dipped Gloves - L
Mfr # 48-22-8952B
Zoro # G9139241
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Size L
- ANSI/ISEA Cut Level A5
- Size Large
- Color High Visibility Yellow/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8952B
- Zoro # G9139241
- UPC # 045242530434
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | Large |
Details
Promotion Restriction | Not eligible for promotion |
Item | High Visibility Cut Level 5 Polyurethane Dipped Gloves - Large (12 Pairs) |
ANSI/ISEA Cut Level | A5 |
Color | High Visibility Yellow/Black |
Cuff Style | Knit |
Material | Polyurethane |
Insulated | No |
Description
Cut Level 5 Dipped Gloves,L,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Weld Puck Mega Swivel 10K (A570007)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 11, PR (E011R/11)
- PIP Class 0 Electrical Glove, Size 10, PR (170-0-11/10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Orange (U6-1078-RD_14X10)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves - Medium (48-22-8911)
- MILWAUKEE TOOL Level 4 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (12 pair) (48-73-8942B)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Small (48-22-8925)
- MILWAUKEE TOOL High Visibility Cut Level 3 Polyurethane Dipped Gloves - M (48-73-8931)
- MILWAUKEE TOOL Demolition Gloves - M (48-22-8731)
- MILWAUKEE TOOL Level 9 Cut Resistant High-Dexterity Nitrile Dipped Gloves - Large (12 pair) (48-73-7032B)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4070-XXL (11))
- Milwaukee Tool Cut-Resistant Gloves