Shop All Hammer Drills
This Product is Discontinued
Milwaukee Tool
1/2" Pistol Grip Dual Torque Hammer Drill, 0-1350/0-2500 RPM (Discontinued)
Mfr # 5378-20
Zoro # G4936994
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Size 1/2 in
- Voltage 120V AC
- Amps 7.5
- No Load RPM 0 to 1350/0 to 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 5378-20
- Zoro # G4936994
- UPC # 045242025466
- Country of Origin Czechia
- Category Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 13 in |
Cord Length | 10 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill |
Voltage | 120V AC |
Amps | 7.5 |
No Load RPM | 0 to 1350/0 to 2500 |
Blows per Minute | 0 to 20,000/0 to 40,000 |
Tool Weight | 6.0 lb |
Drill Chuck Type | Keyed |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Reversing | Yes |
Includes | Chuck Key, Depth Gauge, Side Handle |
Features | Hammer with Rotation or Rotation Only, Self Stop Brush System, Trigger Speed Control |
Cutting Capacity | 1-3/4 in (Wood), 1/2 in (Steel), 3/4 in (Concrete) |
Description
Hammer Drill, Chuck Size 1/2 in, Blows per Minute 0 to 20,000/0 to 40,000, Voltage 120V AC, Drill Chuck Type Keyed, Includes Chuck Key, Side Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.