Shop All Hole Saw Kits
Milwaukee Tool
12 PC HOLE DOZER w/CARBIDE TEETH KIT
Mfr # 49-22-3090
Zoro # G3970703
product price: $144.97
/ea
Free Shipping & Returns
$144.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application General Purpose
- Tooth Material Carbide Tipped
- Saw Sizes Included 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
- Replacement Arbor No. Mfr. No. 49-56-7010 or 49-56-9100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-22-3090
- Zoro # G3970703
- UPC # 045242556106
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" |
Shank Size | 3/8 in, 7/16 in |
Pilot Drill Size | 1/4 in dia x 3 1/2 in L |
Thread Size | 1/2"-20, 5/8"-18 |
Max. Cutting Depth | 1 5/8 in |
Saw Size Range | 7/8 in to 2 1/2 in |
Hole Saw Sizes (Hole Saws) | 7/8 in, 1 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | General Purpose |
Tooth Material | Carbide Tipped |
Number of Pieces | 12 pc. |
Replacement Arbor No. | Mfr. No. 49-56-7010 or 49-56-9100 |
Includes | (1) Hex Key, (2) Arbors, (2) Pilot Bits, (8) Hole Saws, Carrying Case |
Item | Hole Saw Kit |
Teeth per Inch | 4 |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. 49-56-8010 |
Arbor Design | Included |
Number of Hole Saws | 8 |
Materials Cut | Masonry, Metal, Wood |
Primary Material Application | General Purpose |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Masonry, Metal, Wood, Arbor Design Included, Tooth Material Carbide Tipped, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated No, Number of Hole Saws 8, Saw Size Range 7/8 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 7/8 in, 1 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in, 7/16 in, Pilot Drill Size 1/4 in dia x 3 1/2 in L, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive Socket Rail Clips (49-66-6739)
- POWERBUILT 3/8" Drive T-40 Star Bit Socket (641402)
- IRWIN 6" Mechanics Vise (4935506)
- DRILL AMERICA 55/64" HSS Heavy Duty Split Point Stub Drill Bit (DWDST55/64)
- MILWAUKEE TOOL 10 pc. HOLE DOZER with Carbide Teeth Electrcian's Hole Saw Set (49-22-3084)
- MILWAUKEE TOOL 9 pc. HOLE DOZER with Carbide Teeth Large Diameter Hole Saw Set (49-22-3077)
- MILWAUKEE TOOL 15 pc. HOLE DOZER with Carbide Teeth Hole Saw Set (49-22-3097)
- MILWAUKEE TOOL HOLE DOZER General-Purpose Hole Saw Kit - 9PC (49-22-4006)
- MILWAUKEE TOOL Carbide Cutter Steel Plate Contractor's Kit - 7PC (49-22-8210)
- MILWAUKEE TOOL Milwaukee® 49-56-6560 Hole Saw Arbor Adapter (49-56-6560)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (106303)
- Milwaukee Tool Hole Saws & Cutters