Shop All Hole Saw Kits
Milwaukee Tool
12 pc. HOLE DOZER Plumber's Bi-Metal Hole Saw Set
Mfr # 49-22-4143
Zoro # G002590599
Free Shipping & Returns
Not eligible for select promotions
$109.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Number of Pieces 12 pc.
- Includes (1) 1 1/2 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9617), (1) 1 1/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9611), (1) 1 3/4 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9621), (1) 2 1/4 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9628), (1) 2 1/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9626), (1) 2 5/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9633), (1) 3/4 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9605), (1) 7/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9607), (1) Large Thread Quick Change Arbor, 7/16 in Shank(49-56-9100), (1) Small Thread Arbor, 3/8 in Shank(49-56-7010), (2) High Speed Steel Pilot Bit 1/4 in x 3 1/2 in(49-56-8010), Case
- Shank Size 1/4 in Hex, 3/8 in Hex, 7/16 in Hex
- Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/8 in, 2 1/4 in, 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-22-4143
- Zoro # G002590599
- UPC # 045242594641
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Shank Size | 1/4 in Hex, 3/8 in Hex, 7/16 in Hex |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/8 in, 2 1/4 in, 2 5/8 in |
Saw Size Range | 3/4 in to 2 5/8 in |
Pilot Drill Size | 1/4 in dia x 3 1/2 in L |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hole Saw Kit |
Tooth Material | Bi-Metal |
Number of Pieces | 12 pc. |
Includes | (1) 1 1/2 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9617), (1) 1 1/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9611), (1) 1 3/4 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9621), (1) 2 1/4 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9628), (1) 2 1/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9626), (1) 2 5/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9633), (1) 3/4 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9605), (1) 7/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9607), (1) Large Thread Quick Change Arbor, 7/16 in Shank(49-56-9100), (1) Small Thread Arbor, 3/8 in Shank(49-56-7010), (2) High Speed Steel Pilot Bit 1/4 in x 3 1/2 in(49-56-8010), Case |
Number of Hole Saws | 8 |
Number of Hole Cutters | 0 |
Primary Material Application | General Purpose |
Teeth per Inch | 3.5 |
Arbor Design | Included |
Description
Hole Saw Kit, Primary Material Application General Purpose, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 3.5, Number of Hole Saws 8, Saw Size Range 3/4 in to 2 5/8 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/8 in, 2 1/4 in, 2 5/8 in, Number of Hole Cutters 0, Shank Size 1/4 in Hex, 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L, Number of Pieces 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL SDS Max Bull Point Chisel, 24 in. (87933)
- RIDGID Pin, Serrated For Jaw Texture, Steel Jaw (31690)
- DRILL AMERICA m3x.5 HSS Plug Tap and 2.50mm HSS Drill Bit (POUM3X.5)
- MALCO AV7 Right Offset Cut Aviation Snip (AV7)
- MILWAUKEE TOOL Milwaukee® 49-56-0117 2" Hole Dozer„¢ Hole Saw (49-56-0117)
- MILWAUKEE TOOL 12 pc. HOLE DOZER with Carbide Teeth Plumber's Hole Saw Set (49-22-3091)
- MILWAUKEE TOOL 8 pc. Single-Piece Carbide Hole Cutter Set (49-22-8620)
- MILWAUKEE TOOL Hole Dozer Door LK Install Hole Saw Kit (49-22-4073)
- MILWAUKEE TOOL BIG HAWG w/Carbide Teeth Kit - 10PC (49-56-9290)
- MILWAUKEE TOOL Hole Saw Set, Diamond Grit (49-56-0550)
- MILWAUKEE TOOL Carbide Cutter Steel Plate Contractor's Kit - 5PC (49-22-8200)
- Milwaukee Tool Hole Saws & Cutters