Shop All Magnetic Drill Presses
This Product is Discontinued
Milwaukee Tool
1/2" Motor for Electromagnetic Drill Press (Discontinued)
Mfr # 4253-1
Zoro # G3160665
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 120V AC
- Spindle Taper Chuck
- Capacity Steel 1/2 in
- No Load RPM 600
- Amps 6.2 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 4253-1
- Zoro # G3160665
- UPC # 045242013104
- Country of Origin China
- Category Magnetic Drill Presses
Dimensions
Tap Size Capacity | 1/2 in |
Chuck Size | Keyed Chuck |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Drill Press Motor |
Voltage | 120V AC |
Spindle Taper | Chuck |
Capacity Steel | 1/2 in |
No Load RPM | 600 |
Amps | 6.2 A |
Tool Weight | 8 lb |
Handle Type | Reversible Feed |
Includes | Keyed Drill Chuck with Key |
Drilling Capacity in Steel | 1/2 in |
Maximum Speed | 600 RPM |
Variable Speed | No |
Tool Style | Large |
Drilling Capacity in Stainless Steel | 1/2 in |
For Use With Base Model | 4202 |
Application | Drilling |
Nominal Voltage | 115V AC |
Chuck | 1/2 in |
Current | 6.2 A |
Chuck Style | 1/2 in Keyed Chuck |
Speed Setting | Single Speed |
Description
Magnetic Drill Press Motor, Tool Style Large, Variable Speed No, Drilling Capacity in Stainless Steel 1/2 in, Drilling Capacity in Steel 1/2 in, Maximum Speed 600 RPM, Chuck Size Keyed Chuck, Chuck Style 1/2 in Keyed Chuck, For Use With Base Model 4202, Current 6.2 A, Voltage 120V AC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.