Shop All Pipe & Tubing Cutters
Milwaukee Tool
1/2" Mini Copper Tubing Cutter
Mfr # 48-22-4250
Zoro # G7559041
product price: $15.97
/ea
$15.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cuts Copper
- Features Chrome Rollers; Easy Grip Knob; Proprietary Adjustment Mechanism; 5X Longer Life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4250
- Zoro # G7559041
- UPC # 045242348152
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Details
Promotion Restriction | Not eligible for promotion |
Cutting Capacity | 1/2" |
Cuts | Copper |
Item | Mini Cutter,1/2" |
Features | Chrome Rollers; Easy Grip Knob; Proprietary Adjustment Mechanism; 5X Longer Life |
Description
Mini Cutter,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Crumb Cup No/Post 1-1/2In Chrm (89049)
- ZORO SELECT 2" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-254)
- ASAHI 1/4" MNPT PVC Ball Valve 2-Way (1077002)
- MOEN Sink_Flange (1039)
- MILWAUKEE TOOL 3/4" Mini Copper Tubing Cutter (48-22-4258)
- MILWAUKEE TOOL 1" Mini Copper Tubing Cutter (48-22-4251)
- MILWAUKEE TOOL 1/2" Close Quarters Tubing Cutter (48-22-4260)
- MILWAUKEE TOOL 1" Close Quarters Tubing Cutter (48-22-4262)
- MILWAUKEE TOOL 2-1/2" Quick Adjust Copper Tubing Cutter (48-22-4253)
- MILWAUKEE TOOL PEX & Tubing Cutter (48-22-4204)
- RIDGID Quick Acting Tubing Cutter, CPVC, PEX (151-P)
- Milwaukee Tool Plumbing Tools