Shop All Electric Drills
Milwaukee Tool
1/2 Magnum Drill, 0-850 RPM,
Mfr # 0299-20
Zoro # G209145417
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120
- Drill Chuck Type Corded
- Style Pistol Grip
- Height 13.90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 0299-20
- Zoro # G209145417
- UPC # 45242001941
- Country of Origin China
- Category Electric Drills
Dimensions
Height | 13.90 in |
Width | 3.10 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 120 |
Drill Chuck Type | Corded |
Style | Pistol Grip |
Description
Milwaukee 1/2 Magnum Drill, 0-850 RPM, 0299-20. Powerful 8.0 amp motor, 0 to 850 rpm, variable speed control. Heavy-duty keyed chuck. All metal gear case and diaphragm. 8 ft. 3-wire rubber cord. 360° locking side handle. Ergonomic textured grip and two finger trigger for user comfort and balance. Inlcudes: 1/2 Magnum Drill, Side Handle, Chuck Key with Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, 1/4"-28, 2 Flutes (T/A57139)
- HHIP 1/8 X 3/4 X 5" P3W 5% Cobalt Parallel Cut-Off Blade (2000-7050)
- REMCO Mini Hand Scoop, 16 oz, Green (63002)
- WIHA Insulated Hacksaw, 18 In L, 24 TPI (19767)
- MILWAUKEE TOOL Core Drill Kit and Extra Battery (MXF301-2CP, MXFXC406)
- MILWAUKEE TOOL MX FUEL Core Rig Kit with Stand (MXF302-2HD)
- MILWAUKEE TOOL Chuck Key Holder (48-66-4080)
- MILWAUKEE TOOL 3/8" Drill (0240-20)
- MILWAUKEE TOOL 1/2" Magnum Drill, 0-850 RPM (0299-20)
- MILWAUKEE TOOL 1/2" Compact Drill 450 RPM (1660-6)
- HOUGEN HMD904 Mag Drill Fabricator's Kit Fractional 115V (0904105)
- Milwaukee Tool Power Drills