Shop All Reciprocating Saw Blades
Milwaukee Tool
12" L x 6 TPI Reciprocating Saw Blade
Mfr # 48-00-5543
Zoro # G000403662
Not eligible for select promotions
$70.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Saw Type Reciprocating Saw
- Back Style Tapered
- Cutting Edge Style Rigid for Straight Cuts
- Material Carbide
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5543
- Zoro # G000403662
- UPC # 045242568062
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 12" |
Height | 1 in |
Blade Width | 1/16 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Reciprocating Saw |
Back Style | Tapered |
Cutting Edge Style | Rigid for Straight Cuts |
Material | Carbide |
Application | Cast Iron, Wood |
Tip Material | Carbide |
Blade Thickness | 3/64 in |
Number of Cutting Edges | 1 |
Teeth per Inch | 6 |
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Cast Iron, Wood, Blade Length 12 in, Blade Width 1/16 in, Teeth per Inch 6, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saw, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN798.5-KT-18 Retractable Handle (5NJ92)
- GENERAL TOOLS PUNCH 5/16 DRIVE PIN 4 OAL (GN75H)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 5/16 (47504)
- OSG Long Drill Bit, Taper, WXL, 4.3mm (8623043)
- MILWAUKEE TOOL 12" L x 6 TPI Reciprocating Saw Blade (48-00-5243)
- MILWAUKEE TOOL 6" L x 6 TPI Reciprocating Saw Blade (48-00-5241)
- MILWAUKEE TOOL 9" L x 6 TPI Reciprocating Saw Blade (48-00-5242)
- MILWAUKEE TOOL SAWZALL Demo and Thin Kerf Blade Set 32 Pc (49-22-1132)
- MILWAUKEE TOOL 6" 8/12 TPI Sawzall Blades (5 Pk) (48-00-5091)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 12" 7/11TPI 25pk (48-00-8711)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 9L 1PK (48-00-5226)
- Milwaukee Tool Reciprocating Saw Blades