Shop All Hammer Drill Bits
Milwaukee Tool
1/2 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit
Mfr # 48-20-8892
Zoro # G303457966
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 0.5
- Material Carbide Tipped
- Overall Length 6 in
- Flute Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-8892
- Zoro # G303457966
- UPC # 045242539987
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 6 in |
Flute Length | 4 |
Maximum Drilling Depth | 4 in |
Shank Dia. (In.) | 0.25 |
Drilling Depth | Uncoated (Bright Finish) |
Drill Bit Size | 1/2 in |
Drill Bit Dimension Type | General Purpose |
Length | 6 |
Shank Diameter | 1/4 in |
Shank Hex Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bit |
Decimal Equivalent | 0.5 |
Material | Carbide Tipped |
Application | For use with brick, cinder block, concrete, steel, aluminum, ceramic tile, backer board, wood, PVC, and drywall. |
Impact Rated | Yes |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Sub Brand | SHOCKWAVE(TM) |
Primary Material Application | All-Purpose |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Carbide Drill Bit, Hex, 1/2 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sawhorse, 35 In. (TS-35)
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap 3 Piece Tap Sets (5504576)
- VAUGHAN Pocket Sized Magnetic Stud Finder and Level (050044)
- EAZYPOWER Alloy Hole Saw, 8" (30127)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 1-1/2x22 In (48-20-4415)
- MILWAUKEE TOOL 5/32 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8882)
- MILWAUKEE TOOL 2-5/8" X 22" One Piece Spline Core Bit (48-20-5464)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 7/16" X 4" X 6" (48-20-7361)
- MILWAUKEE TOOL 5 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7498)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x6 In (48-20-7096)
- MILWAUKEE TOOL 1-3/4 in. x 23 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4418)
- Milwaukee Tool Drill Bits