Shop All Hammer Drill Bits
Milwaukee Tool
1/2 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit
Mfr # 48-20-4051
Zoro # G006602861
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 0.5
- Drilling Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-4051
- Zoro # G006602861
- UPC # 045242102419
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 11 in |
Overall Length | 16 in |
Maximum Drilling Depth | 11 in |
Drill Bit Size | 1/2 in |
Shank Diameter | 3/4 in |
Bit Dia. | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 0.5 |
Number of Pieces | 1 |
Finish - Machining | Bright (Uncoated) |
For Use With | Any Spline Hammer |
Impact Rated | Yes |
Shank Type - Machining | Spline |
Material - Machining | Carbide |
For Tool Type | Rotary Hammer |
Number of Cutter Heads | 2 |
Measurement System | Fractional Inch |
Primary Material Application | Brick, Cinder Block, Concrete |
Description
Rotary Hammer Drill, Spline, 1/2 in, Carbide, 16 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 3/4 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 3 (1413308)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (20149)
- MASTER APPLIANCE Cordset 120V (50924)
- HYDE 3 in. Vs Stiff Scraper 04401 (4401)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-3/4" X 18" X 23" (48-20-3992)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3934)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 6 x 310 mm (48-20-8026)
- MILWAUKEE TOOL SDS-PLUS 2CT 1/2" X 8" X 10" (48-20-7473)
- MILWAUKEE TOOL 5/8" X 1-1/16" Short Stop Bit SDS-PLUS (48-20-7654)
- MILWAUKEE TOOL 3/16 in. x 4 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screws (48-20-8874)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 10" X 12" (48-20-7335)
- Milwaukee Tool Hammer Drill Bits