Shop All Combination Wrenches
Milwaukee Tool
1/2 in. SAE Combination Wrench
Mfr # 45-96-9416
Zoro # G700002493
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Size 1/2 in
- Weight 0.19 lb
- Ratcheting No
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-96-9416
- Zoro # G700002493
- UPC # 045242573660
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 1/2 in |
Wrench Length Style | Standard |
Overall Length | 7 in |
Description
Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 1/2 in, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/2 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive, 20" Breaker Bar, Black Oxide (J5668BL)
- KRAFT TOOL Stainless Steel Narrow Ed, 6" x 1" 3/8" R (CF113PF)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7DB)
- VAUGHAN Mallet, Brass, 10 In. L, Standard Tool (BM100)
- MILWAUKEE TOOL 1-1/16 in. SAE Ratcheting Combination Wrench (45-96-9234)
- MILWAUKEE TOOL 1 in. SAE Flex Head Combination Wrench (45-96-9822)
- MILWAUKEE TOOL 30mm Metric Ratcheting Combination Wrench (45-96-9330)
- MILWAUKEE TOOL 5/16 in. SAE Flex Head Combination Wrench (45-96-9810)
- MILWAUKEE TOOL 3/8 in. SAE Combination Wrench (45-96-9412)
- MILWAUKEE TOOL 8mm Metric Ratcheting Combination Wrench (45-96-9308)
- POWERBUILT 20Mm Combination Wrench Polished (644124)
- Milwaukee Tool Combination Wrenches