Shop All Nail Pullers, Wrecking and Pry Bars
Milwaukee Tool
12 in. Pry Bar
Mfr # 48-22-9034
Zoro # G102542375
product price: $16.65
/ea
Not eligible for select promotions
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Silver
- Material Steel
- Handle Material Rubber
- Length (In.) 12 in
- Width (In.) 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9034
- Zoro # G102542375
- UPC # 45242570133
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Length (In.) | 12 in |
Width (In.) | 2-3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red/Silver |
Material | Steel |
Handle Material | Rubber |
Item | Pry Bar |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 91.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (425109)
- CHICAGO PNEUMATIC Screwdriver Straight Cushion Clutch (CP2623)
- KO-KEN Universal Socket 15mm 75mm 3/8 Sq. Drive (3340M.75-15)
- UNCLE MIKES Car Seat Organizer, Black, 1680D x 1680D Side-Armor (53561)
- MILWAUKEE TOOL 15 in. Pry Bar (48-22-9035)
- MILWAUKEE TOOL 12 in. Pry Bar (48-22-9034)
- MILWAUKEE TOOL 12 in. Nail Puller (48-22-9032)
- MILWAUKEE TOOL 42 in. Pry Bar (45-74-9242)
- MILWAUKEE TOOL 10 in. Molding Puller (48-22-9033)
- MILWAUKEE TOOL 24" Pry Bar (45-74-9224)
- DOMINATOR Pry Bar Set, Hardend and Tempered Steel (61354)
- Milwaukee Tool Nail Pullers, Wrecking and Pry Bars