Shop All Press Tools & Accessories
Milwaukee Tool
1/2 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool
Mfr # 49-16-2651C
Zoro # G1955437
Free Shipping & Returns
Not eligible for select promotions
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PEX
- Material Steel
- For Pipe Size (In.) 1/2
- Voltage 18 V
- Height (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2651C
- Zoro # G1955437
- UPC # 045242560707
- Country of Origin Poland
- Category Press Tools & Accessories
Dimensions
For Pipe Size (In.) | 1/2 |
Jaw/Ring Size | 1/2" |
Height (In.) | 2 3/4 in |
Width (In.) | 9 in |
Length (In.) | 8 1/4 in |
Overall Length | 8.2 in |
Compatible Pipe Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw |
Type | PEX |
Use With Fitting System | PEX |
Material | Steel |
Voltage | 18 V |
Charger Replacement | 23Y581 |
Included Charger | No |
Product Type | Jaws |
Accessory Type | Crimp Jaw |
Compatible Tool Manufacturer Part Number | 2773-20L, 2922-20 |
Compatible Material Type | PEX |
Compatible Fitting System | ASTM F1807/F2159 |
Compatible Press Tool Type | Extended, Standard |
Description
Press Jaw, Product Type Jaws, Compatible Fitting System ASTM F1807/F2159, Compatible Material Type PEX, Compatible Pipe Size 1/2 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 53AY74, 53AY75, 60GF92, 60GF93, Compatible Tool Manufacturer Part Number 2773-20L, 2922-20, Overall Length 8.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KBSPR2 Kitchen Faucet Side Sprayer (KBSPR2)
- HONEYWELL THERMAL SOLUTIONS L4079B1041 Mercury Free (L4079B1041)
- ZORO SELECT 1/2" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BND23)
- RIDGID Basin Wrench, 3/8 to 1-1/4 In (1010)
- MILWAUKEE TOOL 1/4 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2650M)
- MILWAUKEE TOOL 7/8 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2656M)
- MILWAUKEE TOOL 3/4 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2653C)
- MILWAUKEE TOOL M18 1/2" PEX Crimp Jaw for M18 Short Throw Press Tool (49-16-2631C)
- MILWAUKEE TOOL Cordless Press Tool Kit, 18.0V (2674-22C, 2719-20)
- MILWAUKEE TOOL 3/8 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2652M)
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY (Tool Only) (2922-20)
- Milwaukee Tool Press Tools & Accessories