Shop All Press Tools & Accessories
Milwaukee Tool
1/2 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool
Mfr # 49-16-2451C
Zoro # G1954658
Free Shipping & Returns
Not eligible for select promotions
$165.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PEX
- Material Steel
- For Pipe Size (In.) 1/2
- Voltage 12 V
- Width (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2451C
- Zoro # G1954658
- UPC # 045242535545
- Country of Origin Turkey
- Category Press Tools & Accessories
Dimensions
For Pipe Size (In.) | 1/2 |
Jaw/Ring Size | 1/2" |
Width (In.) | 9 in |
Height (In.) | 2 3/4 in |
Length (In.) | 8 1/4 in |
Compatible Pipe Size | 1/2 in |
Manufacturer Warranty Length | 2 yr |
Overall Length | 8.2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw |
Type | PEX |
Use With Fitting System | PEX |
Material | Steel |
Voltage | 12 V |
Charger Replacement | 2XKZ7 |
Included Charger | No |
Product Type | Jaws |
Accessory Type | Crimp Jaw |
Compatible Press Tool Type | Compact |
Compatible Fitting System | ASTM F1807/F2159 |
Compatible Tool Manufacturer Part Number | 2473-22 |
Compatible Material Type | PEX |
Description
Press Jaw, Product Type Jaws, Compatible Fitting System ASTM F1807/F2159, Compatible Material Type PEX, Compatible Pipe Size 1/2 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Grainger Part Number 53AY76, 53AY77, Compatible Tool Manufacturer Part Number 2473-22, Manufacturer Warranty Length 2 yr, Overall Length 8.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Old World Bronze Universal Decorative Closet Tank Trip Lever (T0100WB)
- ZORO SELECT 1" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E6BNF01)
- ZORO SELECT PVC Coupling, Insert, 1-1/4 in Pipe Size (1429-012)
- ORION Mechanical Joint Grooving Tool, 4 In (MJGT4)
- MILWAUKEE TOOL 1 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2454C)
- MILWAUKEE TOOL 3/4 in. IPS Jaw for M12 FORCE LOGIC Press Tool (49-16-2451B)
- MILWAUKEE TOOL M12 3/4" Jaw (49-16-2451)
- MILWAUKEE TOOL 2-1/2 in. - 4 in. CTS Press Ring Set for M18 FORCE LOGIC Press Tool (49-16-2690)
- MILWAUKEE TOOL 5/8 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2654R)
- MILWAUKEE TOOL M18 3/4" Jaw (49-16-2651)
- NIBCO PRESS SYSTEM Standard Pressing Jaw, 1" (R00320PC)
- Milwaukee Tool Press Tools & Accessories