Shop All Nail Pullers, Wrecking and Pry Bars
Milwaukee Tool
12 in. Nail Puller
Mfr # 48-22-9032
Zoro # G002542390
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red/Silver
- Material Forged Steel
- Handle Material Rubber
- Width (In.) 2.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9032
- Zoro # G002542390
- UPC # 45242570126
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Width (In.) | 2.9 in |
Length (In.) | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red/Silver |
Material | Forged Steel |
Handle Material | Rubber |
Item | Nail Puller |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw Kit, Bimetal, 3/4 To 4.5 In, 19 Pc (1VXK4)
- REGAL CUTTING TOOLS #8-32 H3 Bottom Met-Flo Tap (010341AS)
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Tap Set (T/A54152)
- ICS Starter Cover Assembly (544013)
- MILWAUKEE TOOL 10 in. Nail Puller (48-22-9031)
- MILWAUKEE TOOL 4 pc. Pry Bar Set (48-22-9214)
- MILWAUKEE TOOL 15 in. Pry Bar (48-22-9035)
- MILWAUKEE TOOL 36 in. Pry Bar (45-74-9236)
- MILWAUKEE TOOL 9 in. Finish Nail Puller (48-22-9030)
- MILWAUKEE TOOL 18" Pry Bar (45-74-9218)
- BON TOOL Bon 84-497 Rebar Driver 19" Long 1-3/8" Id (84-497)
- Milwaukee Tool Nail Pullers, Wrecking and Pry Bars