Shop All Hand Conduit Benders and Handles
Milwaukee Tool
1/2 in. EMT Aluminum Conduit Bender
Mfr # 48-22-4070
Zoro # G708463210
Not eligible for select promotions
$39.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- EMT Size 1/2 in
- Centerline Bend Radius 4 11/32 in
- Handle Length 38 in
- Construction Aluminum
- Application For Conduit Bending
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4070
- Zoro # G708463210
- UPC # 452420024810
- Country of Origin China
- Category Hand Conduit Benders and Handles
Dimensions
EMT Size | 1/2 in |
Centerline Bend Radius | 4 11/32 in |
Handle Length | 38 in |
Handle Dia. | 1 3/8 in |
Handle Diameter | 1 5/16 in |
EMT Conduit Size - Aluminum and Galvanized Steel | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Conduit Bender |
Construction | Aluminum |
Application | For Conduit Bending |
For Use With | 1/2" EMT |
Includes | Double Bolted Handle |
Type | Handle Included |
Pedal | Yes |
Markings | Saddle Bend Notch Center 30, 45 and 60 Degrees |
Handle Material | Aluminum |
Head Material | Aluminum |
Markings1 | Saddle Bend Notch Center 30, 45 and 60 Degrees |
Includes Handle | Yes |
Description
Conduit Bender, EMT Conduit Size - Aluminum and Galvanized Steel 1/2 in, EMT Conduit Size - Stainless Steel Not Applicable, Rigid/IMC Conduit Size Not Applicable, Centerline Bend Radius 4 11/32 in, Handle Length 38 in, Head Material Aluminum, Application For Conduit Bending, Handle Diameter 1 5/16 in, Handle Material Aluminum, Includes Handle Yes, Markings Saddle Bend Notch Center 30, 45 and 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Tool Holder - Steel (TH-106)
- KNIPEX Precision Nippers, 5 In (78 91 125)
- AIRSPADE Supersonic Nozzle, 25 cfm, 1" L x2" Wx3" H (HT126)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF2HC)
- MILWAUKEE TOOL 3/4 in. EMT Iron Conduit Bender (48-22-4081)
- MILWAUKEE TOOL 1 in. EMT Aluminum Conduit Bender (48-22-4072)
- MILWAUKEE TOOL Conduit Bender (48-22-4082)
- CURRENT TOOLS Omni Electric Conduit Bender (747)
- IDEAL Conduit Bender Handle, 1In.D, 44In.L (74-020)
- GREENLEE Hand Conduit Bender 1/2 (840FH)
- GARDNER BENDER Hotblanket PVC Bender, 1/2" to 1 1/2" (BB5150)
- Milwaukee Tool Benders