Shop All Sockets
Milwaukee Tool
1/2 in. Drive Socket Rail
Mfr # 49-66-6736
Zoro # G701259674
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Material Plastic
- Finish Matte
- Includes Metal Ball Detent Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6736
- Zoro # G701259674
- UPC # 045242593750
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Width | 1 7/16 in |
Overall Height | 1 1/8 in |
For Socket Size/Type | 1/2 in |
Overall Depth | 13 13/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Finish | Matte |
Includes | Metal Ball Detent Clip |
Item | SOCKET RAIL |
Includes End Tangs | Yes |
Number of Trays | 0 |
Color | Red/Black |
Number of Posts/Slots | 10 |
Part of a Modular System | No |
Number of Rows | 1 |
Description
Red/Black, SOCKET RAIL, Plastic, 1 7/16 in Overall Width, 13 13/16 in Overall Depth, 1 1/8 in Overall Height, Finish Matte, For Socket Size/Type 1/2 in, Includes Metal Ball Detent Clip, Includes End Tangs Yes, Number of Handles 0, Number of Posts/Slots 10, Number of Rows 1, Number of Trays 0, Part of a Modular System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/16-18, 6" PULLEY TAP (24A120C6)
- DEWALT Insert Bit, 1/4In, Torx, T6, 2In (50 Pack) (DWA2TX6IRB)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940000)
- IRWIN Wood Drilling Bit, Forstner, 1/4" Bit dia. (1966894)
- MILWAUKEE TOOL 1/4 in. Drive 11/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9017)
- MILWAUKEE TOOL 3/8 in. Drive 19mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9089)
- MILWAUKEE TOOL 1/2 in. Drive 19mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9143)
- MILWAUKEE TOOL 1/2 in. Drive 12mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9136)
- MILWAUKEE TOOL 1/2 in. Drive 15mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9139)
- MILWAUKEE TOOL 1/2" Drive 7/16" Deep Socket (45-34-2101)
- KO-KEN Socket 11mm 6 Point 80mm 3/8 Sq. Drive (13300M-11)
- Milwaukee Tool Sockets