Shop All Impact Socket Sets
Milwaukee Tool
1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 9 pcs
Mfr # 49-66-7832
Zoro # G310914162
Free Shipping & Returns
Not eligible for select promotions
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Measurement Type Metric, SAE
- Finish Black Phosphate
- Number of Pieces 9
- Standards ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7832
- Zoro # G310914162
- UPC # 045242767007
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2 in |
Socket Size Range | 17 mm to 21 mm, 3/4 in to 1 1/16 in |
Socket Depth | Deep |
Socket Size | 17 mm, 19 mm, 3/4 in, 13/16 in, 21 mm, 7/8 in, 15/16 in, 1 in, 1 1/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Metric, SAE |
Finish | Black Phosphate |
Number of Pieces | 9 |
Item | Lug Nut Wheel Socket Set |
Standards | ASME |
Drive Type | Impact |
Impact Rated | Yes |
Material | Steel |
Container Features | Impact Resistant |
Number of Sockets | 9 |
Includes Drive Tools | Yes |
Container Type | Case |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Lug Nut Wheel Socket Set, Black Phosphate, Drive Size 1/2 in, Impact, Socket Shape 6-Point, No, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Straight Edge, SS, 3-29/32" L, Satin Chrome (4700-100)
- POWERWELD Long Nose Locking Pliers with Cutter, 10" (PW6LN)
- TE-CO Step Block Kit, Stl, 1" Thick Blocks (20801)
- OTC O Ring / Oil Seal Pick (7312)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, SAE, 43 pc. pcs (49-66-7009)
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, Metric, 8 pc. pcs (49-66-7019)
- MILWAUKEE TOOL 1/4 in Drive IMPACT SOCKET SET, SAE, 10 pc. pcs (49-66-7000)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 3 pcs (49-66-7830)
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, SAE, 8 pc. pcs (49-66-7018)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 11 pcs (49-66-7833)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-4-11RC)
- Milwaukee Tool Sockets & Ratchets