Shop All Impact Socket Sets
Milwaukee Tool
1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 5 pcs
Mfr # 49-66-7831
Zoro # G710914168
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- Measurement Type Metric, SAE
- Finish Black Phosphate
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7831
- Zoro # G710914168
- UPC # 045242766994
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2 in |
Socket Size Range | 17 mm to 21 mm, 7/8 in to 13/16 in |
Socket Depth | Deep |
Socket Size | 17 mm, 19 mm, 13/16 in, 21 mm, 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Metric, SAE |
Finish | Black Phosphate |
Number of Pieces | 5 |
Item | Lug Nut Wheel Socket Set |
Drive Type | Impact |
Standards | ASME |
Material | Steel |
Impact Rated | Yes |
Socket Shape | 6-Point |
Number of Sockets | 5 |
Includes Drive Tools | Yes |
Tether Ready | No |
Description
Lug Nut Wheel Socket Set, Black Phosphate, Drive Size 1/2 in, Impact, Socket Shape 6-Point, No, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Tool Balancer, 20.0-33.0 lb. Capacity (BH-15)
- AIRCAT Spot Sander/Polisher (6320)
- TOOLPRO Rear Outer Right Leg for TP02440 (TPS5024RM)
- ELESA Revolving handle, MT.80-AT A-3/8 (MT-AT (inch sizes))
- MILWAUKEE TOOL 1/4 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7003)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, SAE, 12 pc. pcs (49-66-7005)
- MILWAUKEE TOOL 3/8 in Drive Impact Socket Set, SAE, 6 pcs (49-66-7035)
- MILWAUKEE TOOL 9-Pc. Thin Wall Deep Impact Socket Set W/1/4 in. Hex To 1/2 in. Square Adapter & Plastic Case (ML49-66-4484)
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, Metric, 8 pc. pcs (49-66-7020)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7013)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 13 pcs (3675)
- Milwaukee Tool Impact Socket Sets