Shop All Impact Socket Sets
Milwaukee Tool
1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 3 pcs
Mfr # 49-66-7830
Zoro # G610914121
product price: $39.99
/ea
Not eligible for select promotions
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Measurement Type Metric, SAE
- Finish Black Phosphate
- Number of Pieces 3
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7830
- Zoro # G610914121
- UPC # 045242766987
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2 in |
Socket Depth | Deep |
Socket Size Range | 17 mm to 21 mm |
Socket Size | 17 mm, 19 mm, 21 mm |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Metric, SAE |
Finish | Black Phosphate |
Number of Pieces | 3 |
Item | Lug Nut Wheel Socket Set |
Impact Rated | Yes |
Material | Steel |
Drive Type | Impact |
Standards | ASME |
Number of Sockets | 3 |
Socket Shape | 6-Point |
Includes Drive Tools | Yes |
Tether Ready | No |
Description
Lug Nut Wheel Socket Set, Black Phosphate, Drive Size 1/2 in, Impact, Socket Shape 6-Point, No, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL52)
- MAYHEW SCRAPER BIT PNEUMATIC 2" (MY31970)
- TRIM-LOK General Hand Tool Kit, No. of Pcs. 2 (365-0000)
- GRAY TOOLS 55mm Striking Face Box Wrench, 45° Offset Head (66955)
- MILWAUKEE TOOL Impact Socket Set, 1/2 in Drive Size, Metric, Black Phosphate, 29-Piece (49-66-7015)
- MILWAUKEE TOOL 3/8 in Drive Impact Socket Set, Metric, 6 pcs (49-66-7036)
- MILWAUKEE TOOL 1/4 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7003)
- MILWAUKEE TOOL Impact Socket Set, 1/2 in Drive Size, SAE/Metric, Black Phosphate, 29-Piece (49-66-7016)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7007)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, SAE, 12 pc. pcs (49-66-7005)
- DYNAMIC Tools 3/4" Dr 10Pcs 6 Pt, Std L, Impact SAE Socket Set, 15/16"-1-5/8" (D021000)
- Milwaukee Tool Sockets & Ratchets