Shop All Impact Socket Sets
Milwaukee Tool
1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 11 pcs
Mfr # 49-66-7833
Zoro # G710914205
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- Measurement Type Metric, SAE
- Finish Black Phosphate
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7833
- Zoro # G710914205
- UPC # 045242767014
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2 in |
Socket Size Range | 17 mm to 23 mm, 3/4 in to 1 1/16 in |
Socket Depth | Deep |
Socket Size | 17 mm, 19 mm, 3/4 in, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 1 in, 1 1/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Metric, SAE |
Finish | Black Phosphate |
Number of Pieces | 11 |
Item | Lug Nut Wheel Socket Set |
Drive Type | Impact |
Standards | ASME |
Material | Steel |
Impact Rated | Yes |
Socket Shape | 6-Point |
Includes Drive Tools | Yes |
Number of Sockets | 11 |
Container Type | Case |
Container Features | Impact Resistant |
Tether Ready | No |
Description
Lug Nut Wheel Socket Set, Black Phosphate, Drive Size 1/2 in, Impact, Socket Shape 6-Point, No, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Rubber Blow Gun Tip, AG934FZ (LEGAG934FZ)
- WESTWARD 1/2 in Drive, 22mm 12 pt Metric Socket, 12 Points (5MT28)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, PK5 (52009)
- KO-KEN Bit TORX T27 100mm 1/4 Hex Drive (121T.100-T27)
- MILWAUKEE TOOL Impact Socket Set, 1/2 in Drive Size, Metric, Black Phosphate, 29-Piece (49-66-7015)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7014)
- MILWAUKEE TOOL 1/4 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7002)
- MILWAUKEE TOOL Impact Socket Set, 1/2 in Drive Size, SAE/Metric, Black Phosphate, 29-Piece (49-66-7016)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket Set, SAE, 8 pcs (49-16-1640)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, SAE, 12 pc. pcs (49-66-7005)
- GREY PNEUMATIC 3/8" Drive Standard Length Impact Set, Metric, 13 pcs (1203M)
- Milwaukee Tool Impact Socket Sets