Shop All Impact Sockets
Milwaukee Tool
1/2 in Drive Lug Nut Wheel Socket 7/8 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-7812
Zoro # G410914185
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- Socket Size 7/8 in
- Overall Length 1.3 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7812
- Zoro # G410914185
- UPC # 045242766833
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 7/8 in |
Overall Length | 1.3 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Item | Lug Nut Wheel Socket |
Measurement Type | Metric, SAE |
Drive Type | Impact |
Impact Rated | Yes |
Finish | Black Phosphate |
Standards | ASME |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Lug Nut Wheel Socket, Impact, Black Phosphate, 6-Point, Socket Size 7/8 in, Drive Size 1/2 in, Impact Rated Yes, Plastic, Metric, SAE, Socket Depth Deep, ASME, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 25 ft Tape Measure, 1 in Blade (EV2825)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16057)
- WERA Ratchet Pad Set, PK2 (05003697001)
- IDEAL Conduit Bender, 1-1/4 EMT, 1In.Rigid (74-034)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 7/16 in Size, Standard Socket, Black Phosphate (49-66-6217)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 12 mm Size, Short Socket, Black Oxide (49-16-1612)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6408)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 50 mm Size, Standard Socket, Black Phosphate (49-66-6607)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6210)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 21 mm Size, Short Socket, Black Oxide (49-16-1621)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036DT)
- Milwaukee Tool Impact Sockets