Shop All Impact Sockets
Milwaukee Tool
1/2 in Drive Lug Nut Wheel Socket 3/4 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-7810
Zoro # G610914206
Not eligible for select promotions
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 3/4 in
- Overall Length 1.14 in
- Material Plastic
- Socket Depth Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7810
- Zoro # G610914206
- UPC # 045242766932
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 3/4 in |
Overall Length | 1.14 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Item | Lug Nut Wheel Socket |
Measurement Type | Metric, SAE |
Standards | ASME |
Impact Rated | Yes |
Drive Type | Impact |
Finish | Black Phosphate |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Lug Nut Wheel Socket, Impact, Black Phosphate, 6-Point, Socket Size 3/4 in, Drive Size 1/2 in, Impact Rated Yes, Plastic, Metric, SAE, Socket Depth Deep, ASME, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 1/16 D, 3/16 Cut L (404-062511)
- MILWAUKEE TOOL 1/4", 3/8", 1/2" Replacement Cutting Die Set (48-44-2872)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Friction Ring (Bare Tool) (2565-20)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J7330H)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 31 mm Size, Deep Socket, Black Phosphate (49-66-6292)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 3/4 in Size, Standard Socket, Black Phosphate (49-66-6110)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 5/8 in Size, Deep Socket, Black Phosphate (49-66-6123)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 32 mm Size, Deep Socket, Black Phosphate (49-66-6407)
- MILWAUKEE TOOL 1" Drive SHOCKWAVE Impact Duty 1 in. Drive 1-5/8 in. Deep Well 6 Point Socket 1 5/8 in Size (49-66-6514)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6502)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030D)
- Milwaukee Tool Impact Sockets