Shop All Impact Sockets
Milwaukee Tool
1/2 in Drive Lug Nut Wheel Socket 21 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-7806
Zoro # G110914256
product price: $18.99
/ea
Not eligible for select promotions
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 21 mm
- Overall Length 1.22 in
- Material Plastic
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7806
- Zoro # G110914256
- UPC # 045242766895
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 21 mm |
Overall Length | 1.22 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Item | Lug Nut Wheel Socket |
Impact Rated | Yes |
Drive Type | Impact |
Standards | ASME |
Finish | Black Phosphate |
Measurement Type | Metric, SAE |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Lug Nut Wheel Socket, Impact, Black Phosphate, 6-Point, Socket Size 21 mm, Drive Size 1/2 in, Impact Rated Yes, Plastic, Metric, SAE, Socket Depth Deep, ASME, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Indicator Contact Point, 1 In L, Rounded (PT06677B)
- PELICAN Case, 18-1/4 InLx13-1/2 InWx6-3/4 InD, YL (IM2300)
- SATA Electronic Torque 3/8in Drive Wrench 10- (ST96525)
- EAGLE TOOL US Fiberglass Wire Fishing Rods, 12 ft. (ETF25012)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1/2 in Size, Standard Socket, Black Phosphate (49-66-6106)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6210)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 13/16 in Size, Standard Socket, Black Phosphate (49-66-6304)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 33 mm Size, Standard Socket, Black Phosphate (49-66-6598)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 37 mm Size, Deep Socket, Black Phosphate (49-66-6412)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/8 in Size, Deep Socket, Black Phosphate (49-66-6232)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 15/16 inch (651202 15/16)
- Milwaukee Tool Sockets & Ratchets