Shop All Impact Sockets
Milwaukee Tool
1/2 in Drive Lug Nut Wheel Socket 15/16 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-7813
Zoro # G010914219
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- Socket Size 15/16 in
- Overall Length 1.38 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7813
- Zoro # G010914219
- UPC # 045242766956
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 15/16 in |
Overall Length | 1.38 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Item | Lug Nut Wheel Socket |
Measurement Type | Metric, SAE |
Standards | ASME |
Finish | Black Phosphate |
Drive Type | Impact |
Impact Rated | Yes |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Lug Nut Wheel Socket, Impact, Black Phosphate, 6-Point, Socket Size 15/16 in, Drive Size 1/2 in, Impact Rated Yes, Plastic, Metric, SAE, Socket Depth Deep, ASME, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Annular Cutter, M2 HSS, 1In (31MA64)
- MILWAUKEE TOOL 29 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set (48-89-4672)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT055-16A)
- TE-CO Clamping Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 27 mm Size, Standard Socket, Black Phosphate (49-66-6259)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 48 mm Size, Deep Socket, Black Phosphate (49-66-6423)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 30 mm Size, Standard Socket, Black Phosphate (49-66-6262)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 49 mm Size, Deep Socket, Black Phosphate (49-66-6424)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 55 mm Size, Standard Socket, Black Phosphate (49-66-6610)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6396)
- CAPRI TOOLS 19 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53439)
- Milwaukee Tool Impact Sockets