Shop All Impact Sockets
Milwaukee Tool
1/2 in Drive Lug Nut Wheel Socket 13/16 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-7811
Zoro # G510914207
product price: $18.99
/ea
Not eligible for select promotions
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 13/16 in
- Overall Length 1.22 in
- Material Plastic
- Drive Type Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7811
- Zoro # G510914207
- UPC # 045242766949
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 13/16 in |
Overall Length | 1.22 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Item | Lug Nut Wheel Socket |
Drive Type | Impact |
Impact Rated | Yes |
Standards | ASME |
Measurement Type | Metric, SAE |
Finish | Black Phosphate |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Lug Nut Wheel Socket, Impact, Black Phosphate, 6-Point, Socket Size 13/16 in, Drive Size 1/2 in, Impact Rated Yes, Plastic, Metric, SAE, Socket Depth Deep, ASME, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, #8-32 UNC 2B (301117540)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (99908-11-03)
- MILWAUKEE TOOL SDS MAX Vacuum Bit 1-1/8" x 27" x 35" (48-20-2168)
- IRWIN Spade Bit, 1 3/8 In D, 6 In L, I/4 Shank (88822)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 58 mm Size, Standard Socket, Black Phosphate (49-66-6612)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 27 mm Size, Deep Socket, Black Phosphate (49-66-6402)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 18 mm Size, Deep Socket, Black Phosphate (49-66-6160)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 13/16 in Size, Deep Socket, Black Phosphate (49-66-6352)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 14 mm Size, Short Socket, Black Oxide (49-16-1614)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 42 mm Size, Standard Socket, Black Phosphate (49-66-6380)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2116M)
- Milwaukee Tool Sockets & Ratchets